Beli live center di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Vertex Live Center (Live Center Mesin Bubut)
    Mulai

    Rp849.900

    Vertex Live Center (Live Center Mesin Bubut)
    Deskripsi:
    Center in made of SCM420 alloy steel by heat treatment to provide higher rigidity (HRC60±2 degrees) and satisfied wear-resistance.Center is constituted by ball bearings assembly.Applicable to middle-speed & high-speed lathe with light load.
    atribut:
    • Angle (°): 60
  2. NSK Rotation Center (Lc-N Type)
    26%
    Mulai

    Rp4.499.900

    NSK Rotation Center (Lc-N Type)
    Deskripsi:
    A highly rigid, quasi-high-speed type that absorbs the thermal expansion of the workpiece due to high-speed cutting and adopts a buffer structure that prevents excessive axial load from being applied to the thrust ball bearing. The main body is designed to fit within the range of 60 ° center angle, so it does not get in the way of tool penetration and is suitable for a copying lathe. The bearing clearance can be adjusted by tightening the front lid with a wrench to maintain high accuracy.
    atribut:
    • Angle α (°): 60
    • Maximum Runout of Center Cone (mm): 0.005
    • Shank K: MT-4
    • Dimension L1 (mm): 40
    • Dimension L2 (mm): 53
    • Dimension L3 (mm): 108
    • Overall Length L (mm): 201
    • Dimensions d (mm): Φ56
  3. Vertex 4 Jaw Self Centering Chuck
    Mulai

    Rp5.899.900

    Vertex 4 Jaw Self Centering Chuck
    Deskripsi:
    4 Jaw Self Centering Chuck.
  4. Vertex 3 Jaw Scroll Chuck
    Mulai

    Rp5.799.900

    Vertex 3 Jaw Scroll Chuck
    Deskripsi:
    Interchangable utilization of internal and external hard jaws.VSC types features economical and durable, suitable for mass production.Gripping accuracy of 0.03 mm (0.012 inch) T.I.R..The body is made of MEEHANITE. It is suitably used for high speed revolution and 3 times more durable than regular chukcs.
  5. KKK High Speed Rolling Center (Live Center Mesin Bubut)
    56%
    Mulai

    Rp5.399.900

  6. KKK High Speed Rolling Center (Live Center Mesin Bubut)
    52%
    Mulai

    Rp5.699.900

    KKK High Speed Rolling Center (Live Center Mesin Bubut)
    Deskripsi:
    -Cutting oil and water intrusion is prevented by its own structure adopted by the SUNFLON Seal. Optimum for dry cutting as well as wet cutting of NC lathes.-Mainly to prevent and support shaking of long workpieces.
    atribut:
    • Precision: 0.005mm
  7. IIDA Live Centre HD-S-B TYPE Head Driving With Unique Mechanism HD-S-B TYPE
    Mulai

    Rp3.699.900

    IIDA Live Centre HD-S-B TYPE Head Driving With Unique Mechanism HD-S-B TYPE
    Deskripsi:
    Head Driving With Unique Mechanism. With Larger Nose For Use On Normal, Pipe, and Hollow Pieces Centering.
  8. K55 Carbide Tip YG6
    Mulai

    Rp1.999.900

  9. NSK Deep Groove Ball Bearing MC3J Type (Laher)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp10.900

  10. IIDA Live Centre HD-S-NC Type Head Driving With Unique Mechanism HD-S-NC Type
    Mulai

    Rp3.799.900

    IIDA Live Centre HD-S-NC Type Head Driving With Unique Mechanism HD-S-NC Type
    Deskripsi:
    Head Driving With Unique Mechanism. For Use On N/C Lathes And Traced Control.
  11. Vertex Morse Taper Sleeve (Sok Bor)
    Mulai

    Rp189.900

    Vertex Morse Taper Sleeve (Sok Bor)
    Deskripsi:
    Morse Taper Sleeve.
Daftar Harga live center Terbaru October 2026
Vertex Live Center (Live Center Mesin Bubut)Rp849.900
NSK Rotation Center (Lc-N Type)Rp4.499.900
Vertex 4 Jaw Self Centering ChuckRp5.899.900
CP Live Center (Live Center Mesin Bubut)Rp309.900
Vertex 3 Jaw Scroll ChuckRp5.799.900
Yuasa Industrial Battery NP Series (Aki Industrial)Rp159.900
KKK High Speed Rolling Center (Live Center Mesin Bubut)Rp5.399.900
Wipro Drill Accessories Live CenterRp439.900
ROYAL PRODUCTS Live Center (Live Center Mesin Bubut)Rp28.999.900
KKK High Speed Rolling Center (Live Center Mesin Bubut)Rp5.699.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)